N 03

COMPARE

N 03

Description
N 03 BRG LOCKNUT ; NON-RETURNABLE 32TPI 1-1/8"OD 0.354" THK

SKF

Part # N 03

BDI # 1304547

Features

Thread Size: 0.664-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Outside Diameter - Millimeter: 28.575
Threads per Inch: 32

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 8.992

Price Inventory : Available to order
Loading Price
QTY