JM205110-2
Description
JM205110-2 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 90MM OD 23MM WD
Part # JM205110-N0000
BDI # 1360670
Features
Component:
Cup
Width - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Other Features:
Medium Duty
Global Part Number GPN:
649822
Precision Class:
Standard
Width - Inch:
0.906
Basic Number:
JM205110
3720-2
Description
3720-20082 TAPERED ROLLER BEARING CUP ; 93.264MM OD X 23.812MM W
Part # 3720-20082
BDI # 1338407
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Outside Diameter - Millimeter:
93.269
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
3720
3420-2;3420-20082
Description
3420-2 TAPERED ROLLER BEARING CUP ; 3.1250IN OD 0.9375IN WDTH NO FLANGE CS
Part # 3420-20082
BDI # 1424517
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Outside Diameter - Millimeter:
79.375
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
3420
XLS1-3/4-BRZ
Description
MRC.XLS1-3/4-BRZ ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.XLS1-3/4-BRZ
BDI # 663386
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254765
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5016 1 7/16
Description
5016 1 7/16 CHAIN CPLG HUB ; 1-7/16" BORE 2-1/2" HUB DIA
Part # 5016 1 7/16
BDI # 622179
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling