BSD 4575 C/DGA
Description
BSD 4575 C/DGA THRUST BALL BRG ; NON RETURNABLE ANG CONTACT
Part # BSD 4575 C/DGA
BDI # 1299843
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
62 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Super Precision | Single Direction | Modified Internal Design
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring