7207 BE-2RZP
Description
7207 BE-2RZP ANG CONTACT BALL BRG ; 35MMX72MMX17MM SINGLE ROW
Part # 7207 BE-2RZP
BDI # 20846791
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)