CRSB-10

COMPARE

CRSB-10

Description
CRSB-10 ; CAM FOLLOWER STUD SEALED

KOYO

Part # CRSB-10

BDI # 1086262

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Full Complement

Price Inventory : In stock
Loading Price
QTY
HPJ-26

COMPARE

HPJ-26

Description
HPJ 26 ; LOAD RUNNER FLANGED

OSBORN LOAD RUNNERS

Part # 97382

BDI # 737108

Features

Roller Width - Inch: 0.787
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Global Part Number GPN: 239329

Price Inventory : Available to order
Loading Price
QTY
CFH 11/16 SB

COMPARE

CFH 11/16 SB

Description
CFH 11/16 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2050512000

BDI # 347158

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22535

Price Inventory : Available to order
Loading Price
QTY
CF 5/8 S

COMPARE

CF 5/8 S

Description
CF 5/8 S CAM FOLLOWER BEARING ; 5/8" RLR DIA 7/16" RLR WD

MCGILL

Part # 2040110000

BDI # 1402441

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 590664

Price Inventory : Available to order
Loading Price
QTY