IDM2333T
Description
IDM2333T INVERTER AC MOTOR ; 15HP 1765RPM 3PH 60HZ 256TC 0944M TEBC F
Part # IDM2333T
BDI # 128869
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
33.07
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
C-Face | Foot Mounted