VEM3584T
Description
VEM3584T GENERAL PURPOSE AC MOTOR ; 1.5HP 1760RPM 3PH 60HZ 145TC 0524M TEFC
Part # VEM3584T
BDI # 130882
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.04
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEUHM3558T
Description
VEUHM3558T UNIT HANDLING MOTOR ; 2/1.5KWHP 1760 1/MINRPM 3PH 60HZ 145TC 3
Part # VEUHM3558T
BDI # 130936
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.29
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
VEM3561T
Description
VEM3561T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 145TC 3632M TEFC F1
Part # VEM3561T
BDI # 21433373
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.68
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face
CEWDM3555T
Description
CEWDM3555T WASHDOWN DUTY MOTOR ; 2HP 3490RPM 3PH 60HZ 143TC 3526M TEFC F1
Part # CEWDM3555T
BDI # 125965
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM3587T
Description
CEM3587T GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 145TC 0526M TEFC F1
Part # CEM3587T
BDI # 125788
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted