Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Global Part Number GPN:
31734
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
80A12
Description
80A12 ROLLER CHAIN SPROCKET ; 1" P 12T 15/16" MIN PLAIN BORE A PLATE
Part # 80A12
BDI # 624397
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Global Part Number GPN:
31837
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
40A18
Description
40A18 ROLLER CHAIN SPROCKET ; 1/2" P 18T 5/8" MIN PLAIN BORE A PLATE
Part # 40A18
BDI # 619429
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Global Part Number GPN:
31635
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
50A24
Description
50A24 ROLLER CHAIN SPROCKET ; 5/8" P 24T 21/32" MIN PLAIN BORE A PLATE
Part # 50A24
BDI # 621160
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Global Part Number GPN:
31726
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
40A26
Description
40A26 ROLLER CHAIN SPROCKET ; 1/2" P 26T 5/8" MIN PLAIN BORE A PLATE
Part # 40A26
BDI # 619437
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Global Part Number GPN:
31643
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore