50BTB20
Description
50BTB20 ROLLER CHAIN SPROCKET ; 5/8" P 20T BORE FOR 1610 BUSHING
Part # 50BTB20
BDI # 621904
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32130
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
40BTB20
Description
40BTB20 ROLLER CHAIN SPROCKET ; 1/2" 20T BORE FOR 1610 BUSHING
Part # 40BTB20
BDI # 620122
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32054
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
D10BTB20
Description
D10BTB20 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10BTB20
BDI # 607241
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569910
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
D60BTB20H
Description
D60BTB20H ROLLER CHAIN SPROCKET ; 3/4" P 20T HT DOUBLE BORE FOR 2517 BUSH
Part # D60BTB20H
BDI # 607929
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30379
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed