80BTB26
Description
80BTB26 ROLLER CHAIN SPROCKET ; 1" P 26T BORE FOR 2517 BUSHING
Part # 80BTB26
BDI # 625163
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32247
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Bushed
60BTB26
Description
60BTB26 ROLLER CHAIN SPROCKET ; 3/4" P 26T BORE FOR 2012 BUSHING
Part # 60BTB26
BDI # 623425
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32194
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed
40BTB26
Description
40BTB26 ROLLER CHAIN SPROCKET ; 1/2" 26T BORE FOR 1610 BUSHING
Part # 40BTB26
BDI # 620134
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32066
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Bushed
50BTB26
Description
50BTB26 ROLLER CHAIN SPROCKET ; 5/8" P 26T BORE FOR 2012 BUSHING
Part # 50BTB26
BDI # 621916
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32142
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Bushed
D60BTB26H
Description
D60BTB26H SPROCKET ; 3/4IN PITCH 26 TEETH STEEL
Part # D60BTB26H
BDI # 21445541
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed