8MX-53S-21

COMPARE

8MX-53S-21

Description
8MX-53S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77182053

BDI # 1117451

Features

Pitch Diameter - Inch: 5.314
Flange Outside Diameter - Millimeter: 139.7
Inch - Metric: Metric
Outside Diameter - Inch: 5.251
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 134.976
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-53S-12

COMPARE

8MX-53S-12

Description
8MX-53S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

GATES

Part # 77181053

BDI # 1117450

Features

Pitch Diameter - Inch: 5.314
Flange Outside Diameter - Millimeter: 139.7
Inch - Metric: Metric
Outside Diameter - Inch: 5.251
Face Width - Millimeter: 14.478

Face Width - Inch: 0.57
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 134.976
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY