Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
8 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | With Keyway
Global Part Number GPN:
668643
Pressure Angle:
14.5
HS832R
Description
HS832R HELICAL GEAR ; 1" BORE 4" PITCH DIA 8 TRANSVERSE DP
Part # 18116
BDI # 164292
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
8 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | With Keyway
Global Part Number GPN:
667515
Pressure Angle:
14.5
S430 X 2-1/2 KW SS
Description
S430 X 2-1/2 KW SS SPUR GEAR ; 30 TEETH 2.5 BORE
Part # S430 X 2-1/2 KW SS
BDI # 24557334
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
190.5