P228M20-MPB
Description
P228M20-MPB SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P228M20-MPB
BDI # 610149
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.075
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577644
Pitch Diameter - Millimeter:
56.02
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Global Part Number GPN:
31724
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.401
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Outside Diameter - Inch:
1.381
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
35.585
Mounting Method:
Rough Bore