SB 22205 W33 SS
Description
SB 22205 W33 SS SPHERICAL ROLLER BEARING ; 25MMX52MMX18MM
Part # 0305006000
BDI # 344209
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22204 C3 W33 SS
Description
SB 22204 C3 W33 SS SPHERICAL ROLLER BRG ; 20MMX47MMX18MM
Part # 0304066000
BDI # 344191
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22205 C3 W33 SS
Description
SB 22205 C3 W33 SS SPHERICAL ROLLER BRG ; 25MMX52MMX18MM
Part # 0305066000
BDI # 344201
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing