5203SBKZZ
Description
MRC.5203SBKZZ ANG CONTACT BALL BRG ; NON-RETURNABLE 17MMB 40MMOD 17.5MM WD
Part # MRC.5203SBKZZ
BDI # 663488
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256086
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5200SBKFF
Description
MRC.5200SBKFF ANG CONTACT BALL BRG ; NON-RETURNABLE 10MMB 30MMOD 14.3MM WD
Part # MRC.5200SBKFF
BDI # 662764
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256072
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7305BYG
Description
7305BYG ANGULAR CONTACT BALL BRG ; 25MM BOREX62MM ODX17MM W 1-ROW
Part # 7305BYG
BDI # 1187752
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254241
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5202SBKFF
Description
MRC.5202SBKFF ANG CONTACT BALL BRG ; NON-RETURNABLE 15MMB 35MMOD 15.9MM WD
Part # MRC.5202SBKFF
BDI # 662772
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256080
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5201SBKZZ
Description
MRC.5201SBKZZ ANG CONTACT BALL BRG ; NON-RETURNABLE 12MMB 32MMOD 15.9MM WD
Part # MRC.5201SBKZZ
BDI # 662769
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256077
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)