Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.28
Length Thru Bore - Millimeter:
25.4
Other Features:
2.438 Inch Hub Diameter | 0.284 Inch Teeth Width
50BS19HT 1
Description
50BS19HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 19T HT 1" BORE
Part # 50BS19HT 1
BDI # 621385
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
33190
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
50BS19 7/8
Description
50BS19 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 19T 7/8" BORE
Part # 50BS19 7/8
BDI # 621384
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
32933
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
16BTB19H
Description
16BTB19H ROLLER CHAIN SPROCKET ; 1" P 19T HT BORE FOR 2012 BUSHING
Part # 16BTB19H
BDI # 615813
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569365
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
08BTB19H
Description
08BTB19H ROLLER CHAIN SPROCKET ; 1/2" PITCH 19T HT BORE FOR 1210 BUSHING
Part # 08BTB19H
BDI # 613351
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569363
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed