23230 CC/C3W33
Description
23230 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 150MMB 270MMOD 96MM WID
Part # 23230 CC/C3W33
BDI # 1418196
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing