CF 1 7/8

COMPARE

CF 1 7/8

Description
CF 1 7/8 CAM FOLLOWER BEARING ; 1-7/8" RLR DIA 1" RLR WD

MCGILL

Part # 2170100000

BDI # 343955

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20753

Price Inventory : Available to order
$ 38.57 / each QTY