Page 1 of 14

Next

Compare
CEWDM3546

COMPARE

CEWDM3546

Description
CEWDM3546 WASHDOWN DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 56C 3522M TENV F1 N

BALDOR-RELIANCE

Part # CEWDM3546

BDI # 125958

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY
VEUHM3558T

COMPARE

VEUHM3558T

Description
VEUHM3558T UNIT HANDLING MOTOR ; 2/1.5KWHP 1760 1/MINRPM 3PH 60HZ 145TC 3

BALDOR-RELIANCE

Part # VEUHM3558T

BDI # 130936

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.29
Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
VEM3615

COMPARE

VEM3615

Description
VEM3615 GENERAL PURPOSE AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184C 3642M TEFC F1

BALDOR-RELIANCE

Part # VEM3615

BDI # 21433340

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 17.18
Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
CECP2333T

COMPARE

CECP2333T

Description
CECP2333T SEVERE DUTY MOTOR ; 15HP 1765RPM 3PH 60HZ 254TC 0944M TEFC F

BALDOR-RELIANCE

Part # CECP2333T

BDI # 125668

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDCSWDM3615T

COMPARE

IDCSWDM3615T

Description
IDCSWDM3615T WASHDOWN DUTY MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 3646M TEFC F1

BALDOR-RELIANCE

Part # IDCSWDM3615T

BDI # 128816

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY