L68149-2
Description
L68149-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1.378" BORE 0.66" WD
Part # L68149-20024
BDI # 1363077
Features
Component:
Cone
Width - Millimeter:
16.764
Inch - Metric:
Inch
Bore - Millimeter:
35.001
Bore - Inch:
1.378
Other Features:
Light Duty
Global Part Number GPN:
649035
Precision Class:
Standard
Width - Inch:
0.66
Basic Number:
L68149
M86610-2
Description
M86610-20082 TAPERED ROLLER BEARING CUP ; PRECISION 2-17/32" OD 21/32" WD
Part # M86610-20082
BDI # 1366564
Features
Component:
Cup
Width - Millimeter:
16.662
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Outside Diameter - Millimeter:
64.287
Other Features:
Medium Duty
Global Part Number GPN:
645952
Precision Class:
Standard
Width - Inch:
0.656
Basic Number:
M86610
7305BYG
Description
7305BYG ANGULAR CONTACT BALL BRG ; 25MM BOREX62MM ODX17MM W 1-ROW
Part # 7305BYG
BDI # 1187752
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254241
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
RNA4904-XL
Description
RNA4904-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 25MM BORE 37MM OD
Part # RNA4904-XL
BDI # 1177101
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591084
Self Aligning:
No