CF24-1BUU
Description
CF 24 1 BUU CAM FOLLOWER BEARING ; 24MM STUD X 72MM OD X 29MM W CST
Part # CF-24-1-BUU
BDI # 513923
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Caged
Global Part Number GPN:
237934
NUTR3072
Description
NUTR3072 CAM FOLLOWER BEARING ; NON-RETURNABLE 30MM BORE 72MM RLR DIA
Part # NUTR3072-A
BDI # 18313632
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239829
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
240048