VM3542
Description
VM3542 GENERAL PURPOSE AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1
Part # VM3542
BDI # 131174
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
M3541
Description
M3541 GENERAL PURPOSE AC MOTOR ; .75HP 3450RPM 3PH 60HZ 56 3413M TEFC F1
Part # M3541
BDI # 129561
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
CDP3436
Description
CDP3436 GENERAL PURPOSE DC MOTOR ; .75HP 1750RPM DC 56C 3428P TEFC F1 N
Part # CDP3436
BDI # 125591
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted