25B22
Description
25B22 ROLLER CHAIN SPROCKET ; 1/4" P 22T 1/4" MIN PLAIN BORE
Part # 25B22
BDI # 617879
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.757
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.889
Global Part Number GPN:
36084
Pitch Diameter - Millimeter:
44.628
Mounting Method:
Rough Bore
08B22
Description
08B22 ROLLER CHAIN SPROCKET ; 1/2" PITCH 22T 12MM MIN PLAIN BORE
Part # 08B22
BDI # 613394
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Simplex Type
Global Part Number GPN:
570818
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore