40B24
Description
40B24 ROLLER CHAIN SPROCKET ; 1/2" P 24T 5/8" MIN PLAIN BORE
Part # 40B24
BDI # 620184
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Global Part Number GPN:
36153
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
08B24
Description
08B24 ROLLER CHAIN SPROCKET ; 1/2" PITCH 24T 14MM MIN PLAIN BORE
Part # 08B24
BDI # 613396
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Simplex Type
Global Part Number GPN:
570963
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Non Metallic
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Plain Style | Type A | Minimum Bore 5/8
Global Part Number GPN:
668556
Pressure Angle:
14.5