Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
35A25
Description
35A25 ROLLER CHAIN SPROCKET ; 3/8" P 25T 1/2" MIN PLAIN A PLATE
Part # 35A25
BDI # 618592
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Global Part Number GPN:
31609
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
35B25
Description
35B25 ROLLER CHAIN SPROCKET ; 3/8" P 25T 1/2" MIN PLAIN BORE
Part # 35B25
BDI # 618933
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Global Part Number GPN:
36117
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore