E50 ELEMENT OMEGA 7300045

COMPARE

E50 ELEMENT OMEGA 7300045

Description
E50 ELEMENT OMEGA 7300045 ; W/CAP

REXNORD

Part # 9648630

BDI # 18143290

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 11
Outside Diameter - Millimeter: 279.4

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.38
Coupling Type: Elastomeric Coupling
Torque: 7650In-Lbs

Price Inventory : In stock
Loading Price
QTY
1 B 110 SDS

COMPARE

1 B 110 SDS

Description
1 B 110 SDS V-BELT SHEAVE ; 1 GROOVES 11.35" OD BUSHED

MARTIN SPROCKET & GR

Part # 1 B 110 SDS

BDI # 613429

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.35
Outside Diameter - Millimeter: 288.29
Other Features: QD Bushing | Arm Style | Bore Size 2 has No Keyway
Global Part Number GPN: 580394

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SDS
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
72H300 SF

COMPARE

72H300 SF

Description
72H300 SF SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE

MARTIN SPROCKET & GR

Part # 72H300 SF

BDI # 623998

Features

Pitch Diameter - Inch: 11.459
Inch - Metric: Inch
Outside Diameter - Inch: 11.405
Face Width - Millimeter: 85.725
Face Width - Inch: 3.375

Belt Pitch: 1/2 Inch
Other Features: QD Bushing | Arm Style
Global Part Number GPN: 573707
Pitch Diameter - Millimeter: 291.06
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY