3206B-2ZNRTNC3
Description
3206B-2ZNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3206B-2ZNRTNC3
BDI # 17757654
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3206B-2ZTNC3
Description
3206B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3206B-2ZTNC3
BDI # 17757655
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3211B-2RSTNC3
Description
3211B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3211B-2RSTNC3
BDI # 17757680
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3201B-2RSTNC3
Description
3201B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3201B-2RSTNC3
BDI # 17757633
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3201B-2ZTNC3
Description
3201B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3201B-2ZTNC3
BDI # 17757635
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)