51206
Description
51206 THRUST BALL BRG ; 30MM BOREX52MM ODX16MM W 3 PIECE
Part # 51206
BDI # 1412518
Features
Height - Millimeter:
16
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
32
Height - Inch:
0.63
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
51105
Description
51105 THRUST BALL BRG ; 25MM BOREX42MM ODX11MM W 3 PIECE
Part # 51105
BDI # 1412505
Features
Height - Millimeter:
11
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
26
Height - Inch:
0.433
Bore 2 - Inch:
1.024
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
1614DCTNTG18
Description
1614DCTNTG18 PRECISION RADIAL BALL BRG ; 3/8" BORE 1-1/8" OD 3/8" WD
Part # 1614DCTNTG18
BDI # 795821
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269592
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Agricultural Bearing | Precision Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
33KDD5;P33KDD5 Z1 FS50160
Description
P33KDD5 Z1 FS50160 DEEP GROOVE BALL BRG ; 3/16" ID 1/2" OD 5/32" WD SR
Part # P33KDD5 Z1 FS50160
BDI # 1337412
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
3.962
Other Features:
Extra Small Size
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No