361200 R

COMPARE

361200 R

Description
361200 R TRACK ROLLER BRG ; 10MM IDX32MM ODX9MM WD SGL ROW

SKF

Part # 361200 R

BDI # 1421889

Features

Roller Width - Inch: 0.354
Roller Width - Millimeter: 9
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Caged
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
MCFR 32 SBX

COMPARE

MCFR 32 SBX

Description
MCFR 32 SBX CAM FOLLOWER BEARING ; 1.26" ROLLER DIA FLAT SURFACE STUD

MCGILL

Part # 1632155101

BDI # 344978

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21094

Price Inventory : Available to order
Loading Price
QTY
NATR12-X-PP-A

COMPARE

NATR12-X-PP-A

Description
NATR12-X-PP-A CAM FOLLOWER BEARING ; NON-RETURNABLE 12MM BORE 32MM RLR DIA

INA

Part # NATR12-X-PP-A

BDI # 18316274

Features

Roller Width - Inch: 0.551
Roller Width - Millimeter: 14
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239724

Price Inventory : Available to order
Loading Price
QTY