Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-2
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
CF 5/8 SB
Description
CF 5/8 SB CAM FOLLOWER BEARING ; 5/8" RLR DIA 7/16" RLR WD
Part # 2040112000
BDI # 1402442
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20631
RS80-2-OL
Description
80-2 O/L CHAIN OFFSET LINK ; 80-2 CHAIN 1" CHAIN PITCH COTTERED
Part # 80-2OL
BDI # 903846
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-2
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602664
RS80-1-CL
Description
80 C/L CP CHAIN CONNECTING LINK ; 80 CHAIN 1" CHAIN PITCH COTTERED
Part # 80CL
BDI # 1405777
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482239
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.406
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Full Complement