MCFR 32 SBX
Description
MCFR 32 SBX CAM FOLLOWER BEARING ; 1.26" ROLLER DIA FLAT SURFACE STUD
Part # 1632155101
BDI # 344978
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
21094