Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
21130
KR52-PP-X
Description
KR52-PP-X STUD TYPE TRACK ROLLER ; NON-RETURNABLE 52MM X 20MM X 66MM
Part # KR52-X-PP-A
BDI # 1174923
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
240046
MCFR 52 SX
Description
MCFR 52 SX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1652151101
BDI # 345023
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
21132