KR22-PP-A

COMPARE

KR22-PP-A

Description
KR22-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 10MM ID X 22MM OD

INA

Part # KR22-PP-A

BDI # 1174897

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239983

Price Inventory : In stock
Loading Price
QTY
MCFR 22 SB

COMPARE

MCFR 22 SB

Description
MCFR 22 SB CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH

MCGILL

Part # 1622155001

BDI # 344937

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 590678

Price Inventory : Available to order
Loading Price
QTY
KR26-PP-A

COMPARE

KR26-PP-A

Description
KR26-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 26MM X 10MM X 36MM DBL

INA

Part # KR26-PP-A

BDI # 1411798

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239984

Price Inventory : Available to order
Loading Price
QTY