Features
Component:
Sleeve
Width - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
60In-Lbs
Width - Inch:
1
M802048-2
Description
M802048-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 1-5/8" BORE 1.01" WD
Part # M802048-70016
BDI # 1366531
Features
Component:
Cone
Width - Millimeter:
25.654
Inch - Metric:
Inch
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Medium Duty
Global Part Number GPN:
646883
Precision Class:
Standard
Width - Inch:
1.01
Basic Number:
M802048
B-2416
Description
B 2416 ; DRAWN CUP FULL COMP NEEDLE RLR BEARING
Part # B-2416;PBL125
BDI # 1407421
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591730
Self Aligning:
No
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
22215 E
Description
22215 E SPHR ROLLER BRG ; 75MMX130MMX31MM SHAFT MOUNT
Part # 22215 E
BDI # 1418892
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing