Features
Component:
Cover
Width - Millimeter:
58.75
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.313
22316 EK/C3
Description
22316 EK/C3 SPHR ROLLER BRG ; 80MM BORE 170MM OD 58MM WID
Part # 22316 EK/C3
BDI # 1418920
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
VG-SST-2.25-10
Description
VG-SST-2.25-10 ; TEE GUIDE RAIL X 10FT
Part # VG-SST-2.25-10
BDI # 337796
Features
Series:
T-2.25
Track Width - Millimeter:
57.15
Length - Feet:
10
Track Width - Inch:
2.25
Height - Millimeter:
21.082
Height - Inch:
0.83
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Price is per Foot | Tee Type | 14 Gauge
Product Name:
Belt or Chain Guide | Wear Strip