Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row
Global Part Number GPN:
501304
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
400 HUB 1-3/8X3/8 SPEC
Description
400 HUB 1-3/8X3/8 SPL COUPLING HUB
Part # M40011212S
BDI # 600831
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
38.608
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
77.47
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
3.504
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
89
Other Features:
Single Row | Standard Duty | Wide Inner Race
Global Part Number GPN:
678008
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
76.2
Other Features:
Single Row | Normal Duty | Wide Slot | Single Lip Contact Seal | Temperature Range From -20 To 200 Degree F
Global Part Number GPN:
23497
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
5.945
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.024
Slot to Slot Distance - Millimeter:
151
Other Features:
Single Row | Light Duty | Wide Inner Race | Relubricatable
Global Part Number GPN:
675918
Housing Style:
Unit Only
Rolling Element:
Ball Bearing