LB 771 1LB BRSH TP IDH 135543
Description
LB 771 1LB BRSH TP IDH 135543 COMPND ; MPANTI SEIZ NICKL GRD 1LB BT
Part # 135543
BDI # 1055457
Features
Other Features:
General Purpose | Copper Free | Heavy Duty | High Temperature | Non Curing | Provides Long Life for Slow Speed Part | Brush Top Can
Container Type:
Can
Texture:
Paste
Color:
Gray
Product Name:
Anti-Seize
Product Type:
Nickel Grade
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
384407
Belt Width - Millimeter:
25.4
Belt Outside Length - Millimeter:
3556
Belt Style:
V-Belt
Belt Outside Length - Inch:
140
Belt Series:
8V
Belt Width - Inch:
1
Features
Other Features:
Low Residue | High Performance | Non Conductive | Non Chlorinated | Inverta Spray Valve | Removes Grease - Tar - Oil
Product Name And Type:
General Purpose Cleaner | Degreaser
Container Type:
Aerosol Can
Typical Use:
Multi Purpose
Texture:
Aerosol
Color:
Clear Slightly Off White
22216 EK/C3
Description
22216 EK /C3 SPHR ROLLER BRG ; 80MM BORE 140MM OD 33MM WID
Part # 22216 EK/C3
BDI # 1418898
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing