7017 CD/P4ADGA
Description
7017 CD /P4ADGA ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 7017 CD/P4ADGA
BDI # 1265528
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
G2535L
Description
G2535L HYDRAULIC PRESSURE GAUGE ; 1/4" NPTF 2.5" FACE LWR MNT 0-10000PSI
Part # G2535L
BDI # 17897795
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Outside Diameter - Millimeter:
500
Bore - Millimeter:
305
Bore - Inch:
12.008
Other Features:
1 Double Cone | 1 Double Cup | Steel Cage
Assembly Components:
X332169 (1) | Y332169 (1)
Basic Number:
332169
Precision Class:
Standard
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.91 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4.318
Color:
Red
Product Name:
Tubing