M270N6
Description
M270N6 COUPLING INSERT ; 2.9" OD NEOPRENE 0.9" THICK 60A NEOPRENE
Part # M270N6
BDI # 601161
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
2.9
Outside Diameter - Millimeter:
73.66
Other Features:
Components May or May Not Intermix Among Brands | Black
Coupling Type:
Jaw Coupling
Torque:
398.3In-Lbs
Features
Size:
1.5 IN Dia X 12.375 IN L
Used For:
Standard End Plate
Part Description:
No 1 Drive Shaft Used with Plate or Product Drop Out Seal
Inch - Metric:
Inch
Other Features:
Ball Bearing | Used with Plate or Product Drop Out Seals
Product Name:
Screw Conveyor Drive Shaft
BC1628-13
Description
BC1628-13 CORED BAR STOCK ; CENTURY 2 X 3-1/2 X 13IN 660/932 CAST BZ
Part # 106147
BDI # 17055933
D54331
Description
D54331 PUMP 716S-P01AS1SSSSPTPT ; DBL DIAPH 100PSI 1/4" NPT AIR 16GPM
Part # D54331
BDI # 22609513
Features
Port Type:
Threaded
Inch - Metric:
Inch
Overall Length - Inch:
8.69
Product Name:
Diaphragm Pump
Overall Width - Inch:
6.04
Overall Width - Millimeter:
153.416
Overall Length - Millimeter:
220.726
Overall Height - Inch:
10.43
Overall Height - Millimeter:
264.922
Product Type:
Double Diaphragm