Page 1 of 4

Next

Compare
M270N6

COMPARE

M270N6

Description
M270N6 COUPLING INSERT ; 2.9" OD NEOPRENE 0.9" THICK 60A NEOPRENE

MAGNALOY COUPLING

Part # M270N6

BDI # 601161

Features

Component: Insert
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 2.9
Outside Diameter - Millimeter: 73.66

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling
Torque: 398.3In-Lbs

Price Inventory : In stock
Loading Price
QTY
1CD3BB-P

COMPARE

1CD3BB-P

Description
1CD3BB-P DRIVE SHAFT ; 1 1/2" X 12 3/8" DRIVE

MARTIN SPROCKET & GR

Part # 1CD3BB-P

BDI # 613551

Features

Size: 1.5 IN Dia X 12.375 IN L
Used For: Standard End Plate
Part Description: No 1 Drive Shaft Used with Plate or Product Drop Out Seal
Inch - Metric: Inch
Other Features: Ball Bearing | Used with Plate or Product Drop Out Seals

Product Name: Screw Conveyor Drive Shaft

Price Inventory : Available to order
Loading Price
QTY
BC1628-13

COMPARE

BC1628-13

Description
BC1628-13 CORED BAR STOCK ; CENTURY 2 X 3-1/2 X 13IN 660/932 CAST BZ

ISOSTATIC

Part # 106147

BDI # 17055933

Price Inventory : Available to order
Loading Price
QTY
D54331

COMPARE

D54331

Description
D54331 PUMP 716S-P01AS1SSSSPTPT ; DBL DIAPH 100PSI 1/4" NPT AIR 16GPM

GRACO

Part # D54331

BDI # 22609513

Features

Port Type: Threaded
Inch - Metric: Inch
Overall Length - Inch: 8.69
Product Name: Diaphragm Pump
Overall Width - Inch: 6.04

Overall Width - Millimeter: 153.416
Overall Length - Millimeter: 220.726
Overall Height - Inch: 10.43
Overall Height - Millimeter: 264.922
Product Type: Double Diaphragm

Price Inventory : Available to order
Loading Price
QTY
PW15F15F

COMPARE

PW15F15F

Description
PW15F15F PLAIN WYE ; 1 1/2FNSTX(2)1 1/2MNST BRS

DIXON VALVE

Part # PW15F15F

BDI # 19328645

Price Inventory : Available to order
Loading Price
QTY