39935 / 4X4.999X0.438 CRWH1 S
Description
CRSEAL 39935 / 4X4.999X0.438 CRWH1 S ; NON-RETURNABLE SGL LIP SEAL
Part # 39935
BDI # 1251969
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185935
29316 / 2.938X4.003X0.438 CRWH1 R
Description
CRSEAL 29316 / 2.938X4.003X0.438 CRWH1 R ; SGL LIP SEAL
Part # 29316
BDI # 1243950
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604014
29906 / 3X4.003X0.375 CRW1 R
Description
CRSEAL 29906 / 3X4.003X0.375 CRW1 R ; SGL LIP SEAL
Part # 29906
BDI # 1243978
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185020
44960 / 4.5X5.501X0.375 CRWA1 R
Description
CRSEAL 44960 / 4.5X5.501X0.375 CRWA1 R ; DBL LIP SEAL
Part # 44960
BDI # 1244392
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604763