Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
Features
Component:
Sleeve Assembly
Width - Millimeter:
83.82
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
Width - Inch:
3.3
Features
Component:
Horizontal Split Cover
Width - Millimeter:
147.676
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
9.84
Outside Diameter - Millimeter:
249.936
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
5.814
8H POLY-DISC CPLG FLG 2517
Description
8H POLY-DISC CPLG FLG 2517 ; 5" HUB DIA DISC COUPLING HUB SHAFT
Part # 008047
BDI # 239477
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
203.2
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter:
127
Coupling Type:
Disc Coupling
Features
Component:
Spacer Element
Width - Millimeter:
237.49
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8.41
Outside Diameter - Millimeter:
213.614
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
Width - Inch:
9.35