Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
Power Wedge
Global Part Number GPN:
273268
Belt Width - Millimeter:
9.525
Belt Outside Length - Millimeter:
1803.4
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
71
Belt Series:
3VX
Belt Width - Inch:
0.375
VF2S-223
Description
VF2S-223 FLANGE BEARING UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 2 BOLT
Part # 767474
BDI # 311049
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN:
13249
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
385536
Belt Width - Millimeter:
22.225
Belt Outside Length - Millimeter:
2387.6
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
94
Belt Series:
CX
Belt Width - Inch:
0.875
6210DDUC3
Description
6210DDUC3 DEEP GROOVE BALL BEARING ; 50MM BOREX90MM ODX20MM W 1-ROW
Part # 6210DDUC3
BDI # 1412918
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5950
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
50BS12 1 1/4
Description
50BS12 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 12T 1-1/4" BORE
Part # 50BS12 1 1/4
BDI # 621248
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Global Part Number GPN:
33994
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore