EM3613T

COMPARE

EM3613T

Description
EM3613T GENERAL PURPOSE AC MOTOR ; 5HP 3470RPM 3PH 60HZ 184T 3630M TEFC F1

BALDOR-RELIANCE

Part # EM3613T

BDI # 127353

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3663T

COMPARE

EM3663T

Description
EM3663T GENERAL PURPOSE AC MOTOR ; 5HP 3480RPM 3PH 60HZ 184T 0628M TEFC F1

BALDOR-RELIANCE

Part # EM3663T

BDI # 127367

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3665T

COMPARE

EM3665T

Description
EM3665T GENERAL PURPOSE AC MOTOR ; 42M 4P TEFC HOR 184T SUPER E

BALDOR-RELIANCE

Part # EM3665T

BDI # 127370

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3615T

COMPARE

EM3615T

Description
EM3615T GENERAL PURPOSE AC MOTOR ; 5HP 1755RPM 3PH 60HZ 184T 3642M TEFC F1

BALDOR-RELIANCE

Part # EM3615T

BDI # 127357

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY