ECP3581T-4

COMPARE

ECP3581T-4

Description
ECP3581T-4 SEVERE DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143T 0520M TEFC F1

BALDOR-RELIANCE

Part # ECP3581T-4

BDI # 126603

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3581T

COMPARE

EM3581T

Description
EM3581T GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 143T 0520M TEFC F1

BALDOR-RELIANCE

Part # EM3581T

BDI # 127341

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3546T

COMPARE

EM3546T

Description
EM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 143T 3520M TEFC F1

BALDOR-RELIANCE

Part # EM3546T

BDI # 127316

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3510T

COMPARE

L3510T

Description
L3510T GENERAL PURPOSE AC MOTOR ; 1HP 1750RPM 1PH 60HZ 143T 3528L TEFC F1

BALDOR-RELIANCE

Part # L3510T

BDI # 129479

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.31
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP3581T

COMPARE

ECP3581T

Description
ECP3581T SEVERE DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143T 0522M TEFC F1

BALDOR-RELIANCE

Part # ECP3581T

BDI # 126602

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY