EM3611T
Description
EM3611T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1
Part # EM3611T
BDI # 127350
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP4308T
Description
ECP4308T SEVERE DUTY MOTOR ; 40HP 1190RPM 3PH 60HZ 364T A36062M TEFC
Part # ECP4308T
BDI # 126685
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4400T-4
Description
ECP4400T-4 SEVERE DUTY MOTOR ; 100HP 1785RPM 3PH 60HZ 405T TEFC FOOT
Part # ECP4400T-4
BDI # 126699
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
AEM4104-4
Description
AEM4104-4 AC MOTOR ; 30HP 1775RPM 3PH 60HZ 326U 1250M TEFC F1
Part # AEM4104-4
BDI # 125100
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3661T
Description
EM3661T GENERAL PURPOSE AC MOTOR ; 32M 4P TEFC HOR 182T SUPER E
Part # EM3661T
BDI # 127364
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted