01EBC307EXAT
Description
COP.01EBC307EXAT CARTRIDGE BEARING ; NON-RETURNABLE ENCHANCED MED DTY 3-7/16"
Part # COP.01EBC307EXAT
BDI # 17116096
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
70.7
Length Thru Bore - Inch:
2.783
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01EBC215GRAT
Description
COP.01EBC215GRAT CARTRIDGE BEARING ; NON-RETURNABLE MED DUTY 2-15/16"
Part # COP.01EBC215GRAT
BDI # 17116089
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.188
Length Thru Bore - Millimeter:
61.2
Length Thru Bore - Inch:
2.409
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01EBC215EXAT
Description
COP.01EBC215EXAT CARTRIDGE BEARING ; NON-RETURNABLE MED DUTY 2-15/16"
Part # COP.01EBC215EXAT
BDI # 17116088
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.188
Length Thru Bore - Millimeter:
61.2
Length Thru Bore - Inch:
2.409
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01EBCP215EXAT
Description
COP.01EBCP215EXAT PILLOW BLOCK UNIT ; NON-RETURNABLE MED DUTY 2-15/16"
Part # COP.01EBCP215EXAT
BDI # 17116185
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95
02EBCP315GRAT
Description
02EBCP315GRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 3-15/16"
Part # COP.02EBCP315GRAT
BDI # 24530619
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
146.05
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
143