6805ZZ
Description
6805ZZ DEEP GROOVE BALL BRG ; 25MM BOREX37MM ODX7MM W 1-ROW
Part # 6805ZZ
BDI # 1413054
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261819
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5205MF1
Description
MRC.5205MF1 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5205MF1
BDI # 662797
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256108
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
SJ 7284
Description
SJ 7284 PITCHLIGN NEEDLE ROLLER BEARING ; 1-9/16" BORE 2-1/8" OD 1" WID
Part # SJ7284
BDI # 796178
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Precision Ground
Self Aligning:
No
1IN DURO FLEX AIR AND MP 250PSI 400FT
Description
1" DURO FLEX AIR AND MP 250PSI 400' ; AIR AND MULTI-PURPOSE HOSE 400'/REEL
Part # 3200-0014
BDI # 18201586
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.47
Outside Diameter - Millimeter:
37.338
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 1.72 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Red
1IN ADAPTA FLEX UPS 200PSI 125FT/REEL
Description
1" ADAPTA FLEX UPS 200PSI 125'/REEL ; AIR AND MULTI-PURPOSE HOSE 125'/REEL
Part # 3204-1383
BDI # 18201753
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.4
Outside Diameter - Millimeter:
35.56
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 1.38 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
25.4
Color:
Red