ECP4308T
Description
ECP4308T SEVERE DUTY MOTOR ; 40HP 1190RPM 3PH 60HZ 364T A36062M TEFC
Part # ECP4308T
BDI # 126685
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM4316T
Description
EM4316T GENERAL PURPOSE AC MOTOR ; 75HP 1780RPM 3PH 60HZ 365T 1482M TEFC F1
Part # EM4316T
BDI # 127449
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3613T
Description
EM3613T GENERAL PURPOSE AC MOTOR ; 5HP 3470RPM 3PH 60HZ 184T 3630M TEFC F1
Part # EM3613T
BDI # 127353
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CEWDM3545
Description
CEWDM3545 WASHDOWN DUTY MOTOR ; 1HP 3450RPM 3PH 60HZ 56C 3516M TEFC F1 N
Part # CEWDM3545
BDI # 125957
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM3554T
Description
CEM3554T GENERAL PURPOSE AC MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 3524M TEFC
Part # CEM3554T
BDI # 125770
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.29
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face | Foot Mounted