Page 1 of 201

Next

Compare
EP-060816

COMPARE

EP-060816

Description
EP-060816 SLEEVE BEARING ; 0.377"X0.503"X1" PWDR MTL BRNZ

ISOSTATIC

Part # 201083

BDI # 523495

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.375
Nominal Outside Diameter - Inch: 0.5
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 0.503
Length Thru Bore - Millimeter: 25.4
Nominal Bore - Millimeter: 9.525
Length Thru Bore - Inch: 1
Global Part Number GPN: 490312

Price Inventory : In stock
Loading Price
QTY
VF4S-116

COMPARE

VF4S-116

Description
VF4S-116 FLANGE BEARING UNIT ; 1" BORE 4" BOLT CIRCLE 4 BOLT

BROWNING

Part # 767594

BDI # 310836

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.169
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 20190
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
CYR 2 1/2 S

COMPARE

CYR 2 1/2 S

Description
CYR 2 1/2 S CAM FOLLOWER BEARING ; 3/4" BORE 2-1/2" RLR DIA 1-1/2" RLR WID

MCGILL

Part # 4240110000

BDI # 344131

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21271

Price Inventory : In stock
Loading Price
QTY
CF 1 1/8 SB

COMPARE

CF 1 1/8 SB

Description
CF 1 1/8 SB CAM FOLLOWER BEARING ; 1-1/8" RLR DIA 5/8" RLR WD

MCGILL

Part # 2110112000

BDI # 343942

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20671

Price Inventory : In stock
Loading Price
QTY
CF 7/8 SB

COMPARE

CF 7/8 SB

Description
CF 7/8 SB CAM FOLLOWER BEARING ; 7/8" RLR DIA 1/2" RLR WD

MCGILL

Part # 2080112000

BDI # 344015

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20653

Price Inventory : In stock
Loading Price
QTY